0
1
2
3

2x36mm Taper Pin Turned A1

Order Code: ZT3307315S

£0.71each Inc VAT (20%)
£3.55 minimum order value
QuantityPriceDiscount
1 - 49£0.710%
50 - 99£0.684%
100 - 199£0.658.5%
200 - 499£0.6212.5%
500 +£0.6015.5%

Minimum order quantity: 5.

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Specifications for 2x36mm Taper Pin Turned A1
  • Leading Standard
    DIN 1
  • Taper
    1, 50
  • Length
    36mm
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Diameter
    2mm
  • Grade
    A1