0
1
2
3

6x100mm Taper Pin Turned A1

Order Code: ZT3307425S

£4.29each Inc VAT (20%)
£429.00 minimum order value
QuantityPriceDiscount
1 - 99£4.290%
100 +£4.124%

Minimum order quantity: 100.

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Specifications for 6x100mm Taper Pin Turned A1
  • Length
    100mm
  • Diameter
    6.0mm
  • System of Measurement
    Metric
  • Taper
    1, 50
  • Leading Standard
    DIN 1
  • Material
    Stainless Steel
  • Grade
    A1