5 Pieces Rattan Dining Set Garden Furniture Set with Sofa Coffee Table Footstool
Hover to enlarge the image

5 Pieces Rattan Dining Set Garden Furniture Set with Sofa Coffee Table Footstool

Order Code:
MPN:

Product Description

5 PIECE SET: This 5 piece rattan garden furniture set includes a single arm 2-seater lounger and a double-arm loveseat, two footstools and a matching dining table. The garden corner sofa can be arranged in a variety of configurations to fit your outdoor space. QUALITY CONSTRUCTION: This grey rattan sofa set is constructed from a galvanized steel frame and beautiful hand-woven double-sided PE Rattan All-weather rattan is UV and water resistant, the corner garden furniture is perfect for outdoor livings. 2 connecting buckles included for added stability. ULTIMATE COMFORT: Thick padded seat and back cushions and pillows on the outdoor corner sofa and footrest offer ultimate comfort to your sitting experience. Cushion cover is easy to clean with water repellent and stain resistant polyester cover. FUNCTIONAL DINING SET: A long rectangle rattan table of the garden rattan furniture sets with a tempered glass topper and 2 matching footstools creates a centerpiece for the sectional, can be used independently. DIMENSIONS: Single- Arm Long Sofa Size:134W x 60D x 75HcmDouble-Arm Long Sofa Size:142W x 60D x 75HcmSeat Size:128W x 52DcmSeat to Floor Height:35cmDining Table Size:125W x 70D x 65HcmStool Size:38W x 38D x 35HcmWeight Capacity: 160kg/per seat, 70kg (Dining Table)


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome