6Pcs Rattan Dining Set Sofa Table Footstool Outdoor w/Cushion Garden Furniture

6Pcs Rattan Dining Set Sofa Table Footstool Outdoor w/Cushion Garden Furniture

Order Code: ZT3348052S

£929.99 Inc VAT (20%)


Description

SIX-PIECE OUTDOOR DINING SET: The rattan garden furniture includes a three-seater sofa, two armchairs, two stools and a large table.HAND WOVEN PE RATTAN: The grey rattan sofa set is easy to clean and look after, ensures durability in all weather for years to come.ALUMINUM FRAME: The garden sofa set is rustproof, provides extra stability and sturdiness to each piece.TEMPERED GLASS TABLETOP: The garden rattan furniture sets are easy to clean and maintain, adding a sophisticated look to outdoor dining.COMFORTABLE: Plush padded cushions of the garden sofa set for all day comfort. Covers can be removed and washed. DIMENSIONS: Sofa: 182W x 72D x 78Hcm. Armchair: 73W x 72D x 78Hcm. Foot Stool: 42L x 42W x 41.5Hcm. Table: 145L x 85W x 69Hcm. MAXIMUM WEIGHT CAPACITY: 120kg (per Seat) , 80kg (. stool) , 50kg (table) ASSEMBLY REQUIRED.

See full description
Specifications for 6Pcs Rattan Dining Set Sofa Table Footstool Outdoor w/Cushion Garden Furniture
  • Colour
    Grey
  • Material
    Rattan
  • Product Type
    Rattan Dining Set
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome