Sosa Executive Chair Polyurethane Black - KF72670

Order Code: ZT4176451S

£229.99 Inc VAT (20%)


Description

The Jemini Sosa Executive Chair is perfect for the boardroom or working areas. The chair has a soft-touch easy clean polyurethane seat with a black metal frame for style as well as comfort. Featuring a lock-tilt mechanism which is lockable in the upright position, tension control knob which can be adjusted to match the user's body weight. The recommended usage time is 8 hours. The chair has a weight capacity of up to 115kg.
Perfect for the boardroom or working areas
Improved and environmentally friendly design
Lock-tilt mechanism which is lockable in the upright position
Tension control knob which can be adjusted to match the user's body weight
Recommended usage time: 8 hours
Soft-touch easy clean PU seat with black metal frame for style as well as comfort
Seat Dimensions (WxDxH): 530x490x485-575mm
Back Dimensions (WxH): 465x420mm
Overall Dimensions (WxDxH): 710x700x1150-1325mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome