Mien Black Executive Chair

Mien Black Executive Chair

Order Code: ZT1245076P

£439.99 Inc VAT (20%)


Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design• Contoured backrest for added comfort • Single lever mechanism for gas lift control • Backrest angle adjustment • PCB: permanent contact backrest • Optional armrests • Optional Hi Rise Draughtsman kit • Gas lift tested up to: 150 kg • Usage: 8 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Specifications for Mien Black Executive Chair
  • Seat Depth
    480mm
  • Material
    Bonded Leather
  • Back Height
    750mm
  • Seat Width
    510mm
  • Weight
    19.2kg
  • Colour
    Black
  • Seat Height
    440-530mm
  • Back Width
    500mm
  • Product Type
    Office Chairs
  • Seat Colour
    Black
  • Back/Seat Action
    Synchro Mechanism
  • Back Type
    High
  • Recommended Usage
    8hours
  • Style
    Executive Chairs
  • Recommended Weight Limit
    125kg
  • Arm Type
    Fixed Arms
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome