Ergonomic Office Chair Velvet Computer Home Study Chair Armless W/Wheels, Grey

Ergonomic Office Chair Velvet Computer Home Study Chair Armless W/Wheels, Grey

Order Code: ZT3347191S

£49.99 Inc VAT (20%)


Description

Modern Design: 'A' shaped seat, in a smoothly curved shape, with indenting all over, this computer chair looks cool, with soft velvet-feel upholstery for added luxe.Comfortable: The desk chair features adjustable height, padded seat, tall back and armless swivel seat to keep you comfortable and supported as you work.Adjustable Height: You can set seat height of the swivel chair between 43cm to 53cm, easy to work at a level which suits you.Five Wheels: Easy to move the home office chair around with 360° swivel wheels. Dimensions: 81-91H x 59W x 59Dcm. Seat: 43-53H x 45W x 39.5Dcm.Maximum Load 120kg. Assembly Required.

See full description
Specifications for Ergonomic Office Chair Velvet Computer Home Study Chair Armless W/Wheels, Grey
  • Colour
    Grey
  • Product Type
    Office Chair
  • Maximum Load
    120kg
  • Material
    Velvet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome