Seal-it Self-Laminating Pouches Self Seal Pockets, 100 Sheets, 54x90mm
Hover to enlarge the image
0
1

Seal-it Self-Laminating Pouches Self Seal Pockets, 100 Sheets, 54x90mm

Order Code:
MPN:

Product Description

Anti-tear UV protected self-laminating cards for protecting documents against damage, water and dirt. Ideal for memberships, IDs, photos and business / credit cards without the need for a laminating machine.

The pockets are crystal clear on both sides so ID badges and passes can be easily read and scanned.

Designed in Germany and environmentally friendly in accordance with ISO 14021: 100% recyclable

Dimensions: 54 x 90 mm
Quantity: 100

Made in Germany

Specifications
Material
Self-laminating
Product Type
Self-Laminating Pouches
Dimensions
54 x 90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome