Cat Litter Tray Pet Litter Box Toilet W/Front Entrance, Top Exit, Scoop - White

Order Code: ZT3348164S

£30.99 Inc VAT (20%)


Description

PRIVATE TIME: Allows your cat to litter in their own space, helping them feel more at ease. Also conceals any odours to keep your home smelling fresh.EASY TO CLEAN: Coming with a scoop, you can open the top of this litter box to get routine work done. Top panel with holes and the high edge design can effectively prevent cat litter from splashing on the ground, so it is very easy to clean up.TWO DOORS: By installing a stopper, the front door can only enter in but not exit, controlling the cat to enter through the front door and come out from the top, which will be relatively clean (a kitten with weak climbing ability does not advise to install a stopper) .PLASTIC BODY: This cat litter toilet is made from high-quality PE plastic for strength and rigidity. There are grooves on top, so you can move it without taking effort.PRODUCT INFORMATION: Overall dimension: 44L x 55W x 39H cm. Main door: 20L x 20W cm. Assembly required. Suitable for cats under 5kg.

See full description
Specifications for Cat Litter Tray Pet Litter Box Toilet W/Front Entrance, Top Exit, Scoop - White
  • Material
    PE plastic
  • Colour
    White
  • Product Type
    Cat Litter Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome