Cat Litter Box Pet Toilet with Litter Scoop Enclosed Drawer Skylight Grey

Cat Litter Box Pet Toilet with Litter Scoop Enclosed Drawer Skylight Grey

Order Code: ZT3348107SCopy

£37.99 Inc VAT (20%)


Description

PRIVATE DESIGN: Allows your cat to litter in their own space, helping them feel more at ease. Also conceals any odours to keep your home smelling fresh.EASY TO CLEAN: Features removable tray for quick and efficient cleaning. Comes with a scoop which can be attached to the side when not in use. High sides prevent litter falling out.TWO DOORS: By installing a stopper on the front door, the front door can only enter in but not exit, controlling the cat to enter through the front door and come out from the top, which will be relatively clean (a kitten with weak climbing ability does not advise to install a stopper) .PLASTIC BODY: Durable and tough, with handles on both sides to carry easily.DIMENSIONS: 44H x 47Wcm x 55Dcm. Main door: 20H x 22Wcm. Inside: 6.8H x 31.5Wcm x 50Dcm.

See full description
Specifications for Cat Litter Box Pet Toilet with Litter Scoop Enclosed Drawer Skylight Grey
  • Product Type
    Cat Litter Box
  • Colour
    Grey
  • Body Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome