0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

8 Ton Petrol Log Splitter

Order Code: ZT5115757S

£1,029.99 Inc VAT (20%)


Description

The SIP 8 TON Petrol Log Splitter is a heavy-duty log splitter which features a hydraulic piston ram with 8 TON of continuous force to split logs safely and efficiently. Designed for agricultural and landscaping applications, this large capacity splitter is ideal for dried softwoods and hardwoods.

Petrol-powered for flexible use in outdoor environments, this horizontal steel frame is built to withstand the heavy forces involved in log splitting, while protective steel guarding prevents accidental contact with the log splitting area.

Applications & uses: Ideal for splitting softwood and hardwoods. Suitable for agricultural and landscaping settings.

• POWERFUL 6.5HP (196CC) PETROL ENGINE DRIVES A HYDRAULIC PISTON RAM WITH 8 TON OF CONTINUOUS FORCE FOR RELIABLE & EFFICIENT LOG SPLITTING: Delivers continuous splitting force of 8 TON under a hydraulic pressure of 25MPa. Large log capacity of ⌀ 70mm - 300mm x 120mm - 520mm in length. Petrol-powered for mobile outdoor use. 3.6ltr fuel tank capacity.
• HEAVY-DUTY STEEL FRAME WITH PROTECTIVE GUARDING BUILT TO WITHSTAND FORCES INVOLVED IN LOG SPLITTING WHILE MAXIMISING USER SAFETY: Horizontally positioned splitting area allows logs to be easily lifted into the machine. Easy-to-use control handle directs the hydraulic ram to and from the splitting wedge. Protective steel guarding prevents accidental contact from the log splitting area. Log catcher for easy transfer of split wood. Handles larger logs with ease. Designed for short periods of continuous use, the stable and functional machine processes substantial quantities of wood quickly.
• DESIGNED FOR EASY MOBILITY IN A VARIETY OF OUTDOOR ENVIRONMENTS FOR ADDED FLEXIBILITY: Fitted with large rough terrain wheels and pull handle for mobility on a variety of outdoor surfaces. Front support legs offers added stability and prevents tipping when in use. Transports easily between work sites on a low towable trailer.
• SIP 2-YEAR STANDARD SILVER WARRANTY

ITEM NO. 01987
Engine Type: 196cc EURO V singe-cylinder OHV 6.5hp petrol
Splitting Force: 8 TON
Hydraulic Pressure: 25MPa
Hydraulic Oil Capacity: 3.5ltr HP32 hydraulic oil
Fuel Tank Capacity: 3.6ltr
Log Capacity: ⌀ 70mm - 300mm x 120mm x 520mm length
Noise Level: 108dB (A)

See full description
Specifications for 8 Ton Petrol Log Splitter
  • Noise Level
    108dBA
  • Splitting Force
    8 TON

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome