Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Log Splitters
(32)
Brand
(32)
Amtech
(1)
Di-Log
(1)
Draper
(1)
Faithfull
(1)
Fiskars
(1)
+8 more
Rating
(1)
(1)
Price
£10
£1.1K
£10 - £1.1K
Special Offers
(2)
BulkDiscount
(1)
ReducedPrice
(1)
Product Type
(11)
Block Splitter
(1)
Electric Log Splitter
(2)
Log Splitting Maul
(1)
Log Splitter
(7)
Splitting Force
(4)
5Tonne
(1)
7Tonne
(1)
8Tonne
(1)
8 TON
(1)
Maximum Log Length
(4)
370mm
(1)
450mm
(1)
520mm
(1)
550mm
(1)
Maximum Log Diameter
(5)
230mm
(1)
250mm
(3)
300mm
(1)
Minimum Log Length
(3)
100mm
(1)
130mm
(1)
200mm
(1)
Minimum Log Diameter
(3)
50mm
(2)
80mm
(1)
Log Diameter
(3)
50 to 250mm
(1)
50 To 250mm
(1)
80 To 300mm
(1)
Maximum Load Pressure
(4)
1.2Tonne
(1)
4Tonne
(1)
5Tonne
(1)
6Tonne
(1)
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Log Splitters
Find Log Splitters Products
Sort By
List View
Grid View
Toner Electric Log Splitter
By
SIP
Get it by
Mon, 23rd Dec
From
£39.99
Inc VAT
View 3 Variants
Super Log Splitting Wedge 200mm (8in) FAILSW8S
By
Faithfull
Order by 2pm,
get it
Tomorrow
£16.99
Inc VAT
1
Add To Basket
Log Spliter Table Stand
By
The Handy
Get it by
Mon, 23rd Dec
£49.99
Inc VAT
1
Add To Basket
T-Mech 330mm Block Splitter
By
MonsterShop
Get it by
Mon, 23rd Dec
£279.99
Inc VAT
1
Add To Basket
T-Mech Log Splitters
By
MonsterShop
Get it by
Mon, 23rd Dec
#ReducedPrice
From
£299.99
Inc VAT
Up to 14.5% off
View 2 Variants
Heavy-duty Log Stand 230MM Capacity
By
Sealey
Get it by
Mon, 23rd Dec
£112.99
Inc VAT
1
Add To Basket
Log Splitter Foot Operated - Horizontal
By
Sealey
Get it by
Mon, 23rd Dec
£89.99
Inc VAT
1
Add To Basket
Horizontal Log Splitter Capacity
By
Sealey
Get it by
Mon, 23rd Dec
From
£399.99
Inc VAT
View 2 Variants
Horizontal Log Splitter Stand for LS370H and LS520H
By
Sealey
Get it by
Mon, 23rd Dec
£59.99
Inc VAT
1
Add To Basket
Log Splitter 6-Tonne 550MM Capacity Vertical Type
By
Sealey
Get it by
Mon, 23rd Dec
£799.99
Inc VAT
1
Add To Basket
HL Series - Log Splitters
By
SCHEPPACH
Get it by
Tue, 24th Dec
From
£369.99
Inc VAT
View 2 Variants
HS Series - Log Splitter
By
Zipper
Get it by
Tue, 24th Dec
From
£399.99
Inc VAT
View 2 Variants
Electric Log Splitters with Guard
By
The Handy
Get it in
8-10
weeks
From
£299.99
Inc VAT
View 2 Variants
Vertical Electric Log Splitters
By
The Handy
Get it by
Mon, 23rd Dec
From
£629.99
Inc VAT
View 2 Variants
WoodXpert Log Hook FSK1003624
By
Fiskars
Order by 2pm,
get it
Tomorrow
£33.99
Inc VAT
1
Add To Basket
A3455 1.5kg Log Splitter
By
Amtech
Get it by
Mon, 23rd Dec
#BulkDiscount
£10.99
Inc VAT
1
Add To Basket
T-Mech Log Splitters & 15HP Wood Chippers
By
MonsterShop
Get it by
Mon, 23rd Dec
From
£999.99
Inc VAT
View 2 Variants
Di Log Electricians Test Kit Bundle
By
Di-Log
Get it in
15-17
working days
£152.99
Inc VAT
1
Add To Basket
Fibreglass Shaft Log Splitting Maul 2.7Kg Pack of 2
By
Draper
Get it by
Mon, 30th Dec
£54.99
Inc VAT
1
Add To Basket
8 Ton Petrol Log Splitter
By
SIP
Get it by
Tue, 24th Dec
£1,029.99
Inc VAT
1
Add To Basket
6.5lb Log Splitting Maul
By
Spear & Jackson
Get it in
13-17
working days
£49.99
Inc VAT
1
Add To Basket
Log Bomb 3.3lb (1.5kg)
By
Silverline
Get it in
13-17
working days
£10.99
Inc VAT
1
Add To Basket
Log Splitting Wedge 6lb (2.72kg)
By
Silverline
Get it in
13-17
working days
£12.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome