0
1
2
3
4

Super Log Splitting Wedge 200mm (8in) FAILSW8S

Order Code: ZT1279695P

£16.99 Inc VAT (20%)


Description

The Faithfull Super Log Splitting Wedge makes fast work of splitting logs when struck with a sledge hammer. The twisted wedge design increases efficiency, turning with the log as it splits. Additional grooves in the wedge help to prevent slippage when in use. Manufactured from forged, hardened and tempered steel. Specification Length 200mm (8in) Weight 1.8kg (4 lb)

See full description
Specifications for Super Log Splitting Wedge 200mm (8in) FAILSW8S
  • Head Weight
    1.80kg
  • Overall Length
    200mm
  • Weight
    1.8kg
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome