0
1
2
3
4

Log Splitter Foot Operated - Horizontal

Order Code: ZT1227021P

£89.99 Inc VAT (20%)


Description

Heavy-duty steel construction with adjustable foot pedal, splits firewood easily with each step on the foot pedal exerting a splitting force of up to 1.2tonne. Minor assembly required. Folds down for easy storage.

Specifications for Log Splitter Foot Operated - Horizontal
  • MFR Part No.
    LS450H
  • Weight
    9.5kg
  • Maximum Log Diameter
    250mm
  • Maximum Log Length
    450mm
  • Maximum Load Pressure
    1.2Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome