0
1
2
3
4
5

T-Mech 330mm Block Splitter

Order Code: ZT3960577S

£279.99 Inc VAT (20%)


Description

Offering huge splitting force with minimal operating force, this block splitter cuts through blocks and slabs with ease, perfect for contractors and construction workers.

Fully welded, the machine is manufactured using tough powder coated steel for incredible strength and durability. Composed of 2 x 4 edge cutting blades, fitted to both the top and bottom, this machine is suitable for blocks up to 330mm in length.

A long 112cm handle provides sufficient leverage to cut through even the thickest of blocks effortlessly. Simply apply the appropriate force to the lever and the rotatable blades will cleanly split the paving slab in two without dust, noise, or water waste. A spring-loaded worktable will also assist in securing the block during operation to ensure precise cutting.

The cutting height ranges from 10mm to a massive 200mm and is quick and simple to set thanks to the convenient adjustment knobs. This moves the blades up or down as required to best accommodate the paving element being cut.

Two heavy duty wheels aid smooth manoeuvring around the jobsite, even on uneven surfaces, while the innovative shape of the chassis handle allows you to safely lift the machine. When not in use, the cutting lever can be removed allowing you to conveniently store it.

Strong, portable, and easy to use, this is the ideal tool to snap through paving slabs with both precision and efficiency.



Product Features:


* 330mm Maximum Cutting Length
* Adjustable Cutting Height from 10 to 200mm
* 2 x 4 Edge Rotatable Cutting Blades
* Fitted Wheels and Handle for Easy Transportation

Specifications:


* Colour: Orange
* Material: Powder Coated Steel
* Weight: 35kg
* Height: 119cm - 138cm (Adjustable)
* Width: 27cm/0.27m/10.6"
* Depth: 77cm/0.77m/30.3"
* Max Cutting Length: 330mm
* Minimum Cutting Height: 10mm
* Maximum Cutting Height: 200mm
* Handle Length: 112cm
* Number of Wheels: 2

Box Contents:


* 1 x 330mm Block Splitter

See full description
Specifications for T-Mech 330mm Block Splitter
  • Number of Wheels
    2
  • Colour
    Orange
  • Product Type
    Block Splitter
  • Weight
    35kg
  • Handle Length
    112cm
  • Maximum Cutting Length
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome