0
1
2
3
4
5
6
7

CA-150 Micro SeeSnake Hand Held Inspection Camera 36848 RID36848

Order Code: ZT1462912S

£299.99 Inc VAT (20%)


Description

The RIDGID CA-150 Micro SeeSnake Hand Held Inspection Camera can capture up to 20 still images during inspections to playback on screen later. The rugged 17mm aluminium camera head combined with a one-handed pistol grip design makes this tool ideal for the most demanding environments. With 4 super bright LED lights to provide increased illumination for excellent visibility in even the darkest inspection areas. A crisp 3.5in colour LCD screen with 180 digital rotation, provides upright images for better problem analysis without spending time or effort positioning the camera head. Supplied with 4 x AA Batteries, 1 x RCA Cable, 1 x Mirror, 1 x Magnet & Hook and 1 x Carry Case.

See full description
Specifications for CA-150 Micro SeeSnake Hand Held Inspection Camera 36848 RID36848
  • Includes
    Handheld
  • MFR Part No.
    RID36848
  • Type
    Handheld
  • Screen Size
    3.5in
  • Camera Type
    Handheld

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome