Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Measuring & Test Equipment
Test & Measurement Products
Borescopes
(38)
Brand
(38)
ASTA
(1)
ATP
(7)
Bosch
(1)
Draper
(1)
EGA Master
(2)
+9 more
Rating
(1)
(1)
Price
£35
£10.5K
£35 - £10.5K
Product Type
(20)
1m Extension
(1)
5.80mm HD Gooseneck
(1)
Adjustable Pin Wrench
(1)
Camera
(4)
CCD Camera
(1)
+10 more
Camera Lens Size
(12)
3.9mm
(1)
5.5mm
(3)
6mm
(1)
8mm
(3)
9mm
(3)
+1 more
Viewing Angle
(8)
53
(1)
70
(3)
178
(2)
60
(2)
Resolution
(6)
640 x 480 Pixels
(1)
720 x 625 Pixels
(1)
800 x 600 Pixels
(1)
1200 x 720 Pixels
(1)
1440 x 234 Pixels
(1)
+1 more
Probe Length
(18)
1m
(2)
1.2m
(1)
2m
(4)
5m
(1)
10m
(1)
+5 more
Screen Size
(11)
3.5in
(2)
2.4in
(1)
60mm
(2)
110mm
(3)
70mm
(1)
+1 more
Display Type
(4)
315 x 40mm TFT Colour Display
(1)
LCD
(2)
PC/Laptop
(1)
Recording
(8)
Audio
(1)
Image
(4)
Non-recording
(1)
Video
(2)
Power
(3)
12V 4000MAH Li-ion rechargeable battery
(1)
6400mAh 3.7 volt rechargeable internal li-ion battery
(1)
Supplied via USB Port
(1)
Connection Type
(10)
Micro HDMI
(1)
No
(3)
SD Card Data Storage System
(1)
USB
(2)
Yes
(3)
Measuring & Test Equipment
Test & Measurement Products
Borescopes
Find Borescopes Products
Sort By
List View
Grid View
Camera Micro CA-350 Europe - 55903
By
Ridgid
Get it by
Wed, 5th Feb
£669.99
Inc VAT
1
Add To Basket
Video Borescope
By
Sealey
Get it by
Wed, 5th Feb
From
£69.99
Inc VAT
View 7 Variants
VB-END5 5m USB Inspection Camera
By
ATP
Get it by
Thu, 6th Feb
£36.99
Inc VAT
1
Add To Basket
Video Borescope 6mm - Articulated
By
Sealey
Get it by
Wed, 5th Feb
£249.99
Inc VAT
1
Add To Basket
Pipe Inspection Cameras
By
ATP
Get it by
Thu, 6th Feb
From
£4,399.99
Inc VAT
View 2 Variants
MMC SeeSnake Hand Held Inspection Camera
By
Ridgid
Get it by
Tue, 4th Feb
From
£139.99
Inc VAT
View 2 Variants
Video Thermal Imaging Camera
By
ATP
Get it by
Thu, 6th Feb
£899.99
Inc VAT
1
Add To Basket
92578 Borescope Pistol Grip
By
Draper
Get it by
Fri, 7th Feb
£219.99
Inc VAT
1
Add To Basket
Recording Inspection Camera
Get it by
Thu, 6th Feb
£219.99
Inc VAT
1
Add To Basket
M12 Automotive Borescope 4933493136
By
Milwaukee
Get it by
Wed, 5th Feb
£399.99
Inc VAT
1
Add To Basket
VB-710 Pipe Inspection Camera System
By
ATP
Get it in
12-15
working days
£1,399.99
Inc VAT
1
Add To Basket
VB-48 5.80mm HD Gooseneck Camera
By
ATP
Get it in
12-15
working days
£119.99
Inc VAT
1
Add To Basket
EXT-1 Gooseneck Camera Extension
By
ATP
Get it in
12-15
working days
£35.99
Inc VAT
1
Add To Basket
DS703FC High Resolution Diagnostic Videoscope with FC
By
Fluke
Get it in
12-15
working days
£3,099.99
Inc VAT
1
Add To Basket
GIC 120C Inspection Camera (Bare Carton)
By
Bosch
Get it in
12-15
working days
£349.99
Inc VAT
1
Add To Basket
Radio-Frequency Camera Locator 60336
By
EGA Master
Get it in
4-8
working days
£2,299.99
Inc VAT
£2,399.99
4% off
1
Add To Basket
Portable 5" Screen Inspection Camera
By
Laser Tools
Get it in
12-15
working days
£409.99
Inc VAT
1
Add To Basket
Adjustable Pin Wrench Spanner-Top Holes Gland Nut Wheel Pulley Remove Tool
By
ASTA
Get it in
7-10
working days
£63.99
Inc VAT
1
Add To Basket
Video Inspection Camera with Colour LCD Monitor 640 X 480 Pixels
By
Silverline
Get it in
12-15
working days
£59.99
Inc VAT
1
Add To Basket
HDMI6MDPX Camera 6M Pixel, HDMI, USB2.0
By
Mitutoyo
Get it in
5-10
working days
£1,824.00
Inc VAT
1
Add To Basket
Invenio 5SCIII Camera 5M Pixel, USB3, 15 Fps
By
Mitutoyo
Get it in
5-10
working days
£1,704.00
Inc VAT
1
Add To Basket
HDMI 4K Camera 4K HDMI C-mount Camera with Flat Enclosure
By
Mitutoyo
Get it in
5-10
working days
£2,844.00
Inc VAT
1
Add To Basket
Camera Colour, 1/4" Ccd, 320 Line Resolution
By
Mitutoyo
Get it in
5-10
working days
£1,236.00
Inc VAT
1
Add To Basket
Wide Vmu-bdh Wide Video Microscope Unit, Bright-/Darkfield Type with Horizontal Camera Mount
By
Mitutoyo
Get it in
5-10
working days
£10,499.99
Inc VAT
1
Add To Basket
Wide Vmu-bdv Wide Video Microscope Unit, Bright-/Darkfield Type with Vertical Camera Mount
By
Mitutoyo
Get it in
5-10
working days
£9,828.00
Inc VAT
1
Add To Basket
Camera Adapter 0.5X, for Vmu
By
Mitutoyo
Get it in
5-10
working days
£1,189.20
Inc VAT
1
Add To Basket
Camera Adapter 2X, for Vmu
By
Mitutoyo
Get it in
5-10
working days
£1,189.20
Inc VAT
1
Add To Basket
Ccd Camera for Vision 359
By
Mitutoyo
Get it in
5-10
working days
£2,999.99
Inc VAT
1
Add To Basket
Portable Inspection Camera 3.9mm x 1000mm Pro - 6934A
By
Laser
Get it in
12-15
working days
£279.99
Inc VAT
1
Add To Basket
Large Guide Camera for Masterex 79760
By
EGA Master
Get it by
Mon, 10th Feb
£1,999.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome