0
1
2
3
4
5
6

Video Borescope 6mm - Articulated

Order Code: ZT1232591P

£249.99 Inc VAT (20%)


Description

Portable articulated borescope supplied with 70mm TFT colour display. Mini waterproof (IP67) camera with integral light (Ø6mm) mounted on 800mm flexible 2-way articulated probe. Using an attached dial, the camera head angle can be changed by up to 350˚ without having to remove camera from inspection area. Using 8GB micro SD card (supplied) up to 9hrs of video and 20000 still images can be recorded. Videos and still images can be downloaded to a PC via USB data cable (supplied). CMOS camera with six LED probe light and a focus distance of 20-50mm for fine control of light output and clear pictures. Potential applications; automobile maintenance, engine inspection, pipe line exploration etc. Powered by four x AA (not included).

See full description
Specifications for Video Borescope 6mm - Articulated
  • MFR Part No.
    VS8233A
  • Screen Size
    70mm
  • Weight
    373g
  • Camera Lens Size
    6mm
  • Viewing Angle
    60
  • Probe Length
    800mm
  • SD Memory Slot
    Yes
  • Connection Type
    Yes
  • Mirror Flip/Rotate Function
    Yes
  • AV Out
    No
  • Adjustable Light Control
    No
  • Screen Resolution
    640 x 480 pixels (Colour)
  • Optional Probes
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome