DS703FC High Resolution Diagnostic Videoscope with FC

Order Code: ZT1253547X

£2,999.99 Inc VAT (20%)


Description

The DS703 FC High Resolution Diagnostic Videoscope with Fluke Connect is rugged, and has industrial 1200 x 720 resolution with dual view probe.

7" touch screen for accurate diagnostics in difficult to reach spaces. 720p video recording inspection camera. Adjustable LED lighting and digital zoom for quality images. Up is Up™ technology rotates the display screen to allow for appropriate image display, regardless of the orientation of the probe.

Key features:

-High definition probe with dual-view camera
-Processing speeds that render a smooth, clear, consistent image
-7" LCD screen for easy viewing
-Macro to micro zoom function
-Adjustable lighting to capture the best image
-Up is Up™ technology for an appropriate orientation, regardless of the probe location (1.2 meter probe only)
-Fluke Connect™ allows you to save and share images directly from the diagnostic videoscope

See full description
Specifications for DS703FC High Resolution Diagnostic Videoscope with FC
  • Additional Features
    IP56, dust protected and protected against water projected from a nozzle
    IP68, dust tight and immersion of 1 meter or more depth
  • Power
    6400mAh 3.7 volt rechargeable internal li-ion battery
  • Product Type
    Videoscope
  • Probe Length
    1.2m
  • Connection Type
    Micro HDMI
    USB
  • Weight
    0.88kg
  • Display Type
    LCD
  • Resolution
    800 x 600 Pixels
    1200 x 720 Pixels
  • Includes
    Hand strap
    USB Cable
    Diagnostic videoscope with 1.2m, 8.5mm semi-ridgid probe
    AC power supply/battery charger
    Hand and neck strap
    Protective EVA case
    TPAK magnetic hanger
  • MFR Part No.
    4962665
  • Recording
    Image
    Video
  • Video Format
    AVI
    JPeg