VB-710 Pipe Inspection Camera System

Order Code: ZT1017494X

£1,399.99 Inc VAT (20%)


Description

VB-710
Stainless steel camera head has 12 adjustable white ultra
bright LED lights with a scratch proof sapphire glass
camera lens. Water and dust proof to IP68. System is
powered by a 12V Li-Ion battery. 2 camera head skids of
40mm and 80mm to aid centralisation of the camera
head in various pipe sizes and negotiate various bends.
315 x 40mm high contrast and high resolution TFT colour
display with up, down, left and right adjustment. Ideal for
inspection applications in general floor drains and pipe
work, boiler and heat exchanger tubes, steam feed lines,
chimneys, ducting etc. Supplied complete with carry case,
stainless steel cable frame, 20m cable, camera head,
2 skids 40mm and 80mm, display control monitor,
keyboard, 8Gb SD card, charger and battery.

See full description
Specifications for VB-710 Pipe Inspection Camera System
  • Recording
    Video
    Audio
    Image
  • Video Format
    NTSC/PAL
  • Weight
    8kg
  • Display Type
    315 x 40mm TFT Colour Display
  • Power
    12V 4000MAH Li-ion rechargeable battery
  • Resolution
    1440 x 234 Pixels
  • MFR Part No.
    VB-710
  • Camera Lens Size
    23mm
  • Probe Length
    20m
  • Includes
    Battery
    20m Cable
    Camera Head
    8Gb Card
    Stainless Steel Cable Frame
    Keyboard
    Display Control Monitor
    2 skids 40mm and 80mm
    Charger
    Rugged Brief Style Carry Case
  • Additional Features
    Water and dust proof to IP68
  • Connection Type
    SD Card Data Storage System
  • Product Type
    Pipe Pipe Inspection Camera Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome