0
1
2
3

Recording Inspection Camera

Order Code: ZT4013421S

£219.99 Inc VAT (20%)


Description

HD Inspection camera with 5inch LCD
1) 5in. color LCD monitor with 480 x 854 resolution and 180 deg. image
rotation and mirroring
2) Submersible 8mm diameter camera with 1280 x 720 resolution
3) Picture Capture & Recording function
4) 1m flexible neck
5) USB output jack
6) Useful for inspecting engine compartment, valves, A/C vents, plumbing
pipes, under or around furniture & appliances, home theater installations,
cable routing, pest control & machinery
7) Includes mirror, hook clip, magnet, and USB cable
8) Softbag+colorbox packaging. Screen size:5 inch IPS LCD monitor
Display resolution:1280*720
Video format:.JPG .AVI
Focus Range: 3-8mm
Camera diameter: 8mm
Field of vie:772
Camera Extension: 1 meter
Power: 5V1A
Dimensions:217*155*131
Weight:5065g

See full description
Specifications for Recording Inspection Camera
  • Display Type
    LCD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome