VB-END5 5m USB Inspection Camera
0
1

VB-END5 5m USB Inspection Camera

Order Code: ZT1017496X

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.295%


Description

Inspect engines, gearboxes, boilers etc without the need to strip down. This easy to use camera connects directly to the computer or laptop via a USB port.
Data capture facilitates still images or video.
Water-proof camera head. Light adjustment control for 6 ultra bright LEDs. Clip-on magnet attachment.

Specifications for VB-END5 5m USB Inspection Camera
  • Video Format
    Window 7 or Vista
  • Includes
    Focal Distance: 60mm to Infinity
  • Connection Type
    USB
  • Camera Lens Size
    5.5mm
  • Additional Features
    Clip on magnet attachment
  • Recording
    Image
  • Power
    Supplied via USB Port
  • MFR Part No.
    VB-END5
  • Resolution
    640 x 480 Pixels
  • Probe Length
    5m
  • Display Type
    PC/Laptop
  • Product Type
    Inspection Canera

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome