VB-48 5.80mm HD Gooseneck Camera

Order Code: ZT1017500X

£119.99 Inc VAT (20%)


Description

VB-8803AL
This portable video borescope comes with a 90mm (3.5") TFT wireless colour display. The 9mmØ camera and 1m flexible gooseneck are water-resistant (IP-67). Using a 2GB microSD card (not supplied) can capture still images (JPEG) or video (AVI) for download to a PC or laptop with a date and time stamp. These can then be saved and used as attachments to emails or reports.

Glare free close up and wide field of view (45°). 4 Adjustable dual bright white LED lights. 1m flexible gooseneck can be preformed to a configured shape. Clip-on mirror, magnet and hook attachments for object retrieval. PAL video output and cable. The VB-48 optional camera is HD format, giving Hi-contrast and exceptionally clear images. Supplied with 1m gooseneck 9mmØ camera, USB download cable, AV out cable, clip-on mirror, magnet and hook attachments, carry case, and AC/DC mains power adaptor.

Focus range: 150 to 2,500mm to infinity.
Power: 4x 1.5V AA alkaline batteries, AC/DC mains power charger (display).
Dimensions: 185 x 145 x 40mm (unit) 1m gooseneck, 9mmØ camera.
Video format: PAL.
Resolution: 640 x 480 pixels (colour LCD).
Weight: 525g.

See full description
Specifications for VB-48 5.80mm HD Gooseneck Camera
  • MFR Part No.
    VB-48
  • Camera Lens Size
    9mm
  • Video Format
    PAL
  • Resolution
    720 x 625 Pixels
  • Product Type
    5.80mm HD Gooseneck
  • Recording
    Image
  • Probe Length
    1m
  • Additional Features
    4 Adjustable LED lights