Video Thermal Imaging Camera

Video Thermal Imaging Camera

Order Code: ZT2621908S

£939.99 Inc VAT (20%)


Description

The ATIC-980 brings single frame and video thermal imagery to your fingertips at an exceptional price. Featuring an 80 x 80 IR resolution and a 50Hz refresh rate, the thermal images are detailed and smooth. This model features a manual focus allowing the user to obtain super crisp thermal images in crowded thermal areas where auto focus cameras can have difficulty.

The included software allows easy generation of reports, and full manipulation of the recorded images showing the user the plain image, thermal overlay and offers full control of thermal overlay after the image has been captured.

80 x 80 IR Resolution
50hz Image Frequency
Centre spot crosshair
Hot/cold spot tracking
Selectable colour palette
Micro USB Transfer
25 x Digital Zoom
4mm Tripod mounting bush
Supplied with: Li-ion rechargeable battery, Micro USB Charging cable, Carry case with protective pouch, Software, MicroSD Card, Adaptor, Wrist Strap

See full description
Specifications for Video Thermal Imaging Camera
  • Product Type
    Thermal Imaging Camera

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome