0
1
2
3

Inspection Camera INT077363

Order Code: ZT1284694P

£129.99 Inc VAT (20%)


Description

The Stanley Intelli Tools Inspection Camera is the perfect tool for inspection of otherwise inaccessible areas. Its flexible camera hose is 1m long and only 8mm wide, allowing you to access and navigate most tight spaces. It also enables you to look inside equipment without having to dismantle, so is ideal for the inspection of vehicles, pipes and walls. It has an LCD colour screen, 2.31 inches (640 x 480 pixels), with a 360 rotating display. The camera head is equipped with an LED light and 8 different brightness levels that allow you to see even in dark environments. Resistant to water and dust, IP67 rated. It comes with a single hook, double hook, mirror and magnet attachments which fit on the camera end enabling retrieval of fallen objects such as from engine bays for mechanics etc.

See full description
Specifications for Inspection Camera INT077363
  • MFR Part No.
    STHT0-77363
  • Type
    Handheld
  • Screen Size
    2.3in
  • Camera Type
    Handheld

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome