M8841AU Articulating Inspection Camera

Order Code: ZT1017493X

£799.99 Inc VAT (20%)

Currently unavailable

Description

Supplied with a 90mm (3.5") TFT wireless colour display. The mini 5.5mm dia. camera and 1m flexible gooseneck are water-resistant. Using a dial on the camera you can change the angle of the camera head up to 270° without having to remove the camera from the inspection area. Using a micro SD card (2GB supplied) you can record videos (AVI) and store photos (JPEG). Camera has the capability to support a 32GB micro SD card.
• Water-resistant IP-67 5.5mm dia. camera head with 1m flexible gooseneck
• Articulated camera head with 270° viewing angle
• Picture Zoom function up to 3 x standard
• 4 Adjustable dual bright white LED lights

See full description
Specifications for M8841AU Articulating Inspection Camera
  • Recording
    Video
  • Resolution
    720 x 625 Pixels
  • Includes
    2GB micro SD card
  • Camera Lens Size
    5.5mm
  • Product Type
    Inspection Camera
  • Power
    Rechargeable Li-Ion Battery
    AC/DC Mains Power Charger (Display)
  • Video Format
    NTSC/PAL
  • Display Type
    90mm 3.5" TFT Wireless Colour Display
  • Weight
    586g
  • Connection Type
    USB
  • Additional Features
    270° Viewing Angle
    4 x Adjustable Dual Bright White LED Light
    Camera is HD format
    Picture Rate: Up to 30fps
    Water-resistant IP-67
    Picture Zoom Function up to 3x Standard
  • MFR Part No.
    M8841AU
  • Probe Length
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome