Pipe Inspection Camera 23mm

Order Code: ZT2621980S

£4,399.99 Inc VAT (20%)


Description

The AVB-710 portable pipe inspection camera system has a 20 metre long fibreglass rod cable. It is water and dust proof to IP-68 capable of withstanding pressures up to 1bar (under water 10m). It is ideal for inspection applications in general floor drains & pipe work, boiler & heat exchanger tubes, steam feed lines, chimneys, ducting etc. It comes with a choice of 3 camera heads that are not interchangeable.

Capture still or video images with the option of voice over recording and or text edit reporting via the keyboard
315 x 40mm high contrast & high resolution TFT colour display with up, down, left and right adjustment
Stainless steel frame
Choice of 3 camera heads
Over 4 hours working battery capacity
40mm and 80mm centralising camera skids
Additional skids can be manufactured to custom dimensions
Large clear TFT display
Image, video and audio data storage
Rechargable12V 14W li-ion battery
5 hour charge time, > 4 hours working capacity
8GB SD Card data storage system with date and time stamp
Data recordings can be saved and can be attached to reports or emails
Supplied complete with a rugged briefcase style carry case, stainless steel cable frame, 20 metre cable, camera head, display control monitor, keyboard, charger and battery
23MM SPRING LOADED CAMERA HEAD (AVB-710-23)

A 23mmØ heavy duty, spring loaded, stainless steel camera head that has 12 adjustable white ultra bright LED lights with a scratch proof sapphire glass camera lens.

Supplied with: 2 skids 40mm & 80mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome