0
1
2
3

VB-8823 Display Borescope

Order Code: ZT1017492X

£152.99 Inc VAT (20%)

Currently unavailable

Description

GL-8823 USB Video Borescope Specification:
Focus Range: 150 to 2,500mm to infinity
Resolution: 640 x 480 pixels (colour LCD)
Power: 4 x 1.5V AA Alkaline Batteries
Dimensions: 263 x 86 x 49mm (unit), 1m gooseneck, 9mmØ camera
Weight: 420g
Video Format: NTSC / PAL

See full description
Specifications for VB-8823 Display Borescope
  • Video Format
    NTSC/PAL
  • Resolution
    640 x 480 Pixels
  • Includes
    1 x 9mm Camera Lens
  • Connection Type
    USB
  • Product Type
    USB Video Borescope
  • MFR Part No.
    VB-8823
  • Probe Length
    1m
  • Additional Features
    9mmØ camera lens
  • Weight
    420g
  • Recording
    Video
  • Power
    4 x 1.5V AA Alkaline Batteries
  • Display Type
    70mm 2.7" TFT Colour Display
  • Camera Lens Size
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome