The Wandit Rechargeable, Portable, Wireless Camera Inspection Wand
Bendable, Extendable, Wireless Inspection Camera with 1080p HD Camera - Connects through the App to your iOS/Android Phone to View in Any Hard to Reach Area, Anywhere, Anytime.
Features:
ENDLESS USES IN HARD TO REACH AREAS - WANDIT’s telescoping inspection camera wand makes it possible for anyone - home owners, inspectors, mechanics, and more - to see deep inside inaccessible areas, work places, and machines.
LONG REACH, TOUCHLESS INSPECTION – The bendable, flexible, wireless camera wand can extend over 41” for hard-to-see areas and lights up tight spaces with a bright adjustable LED light for clear view. The built-in lithium polymer battery provides up to 2 hours of continual use and is easily rechargeable through the included USB to micro USB cable.
HIGH-POWER LIGHT AND CRISP IMAGE CAPTURE - WANDIT’s powerful light source is the ideal tool for illuminating hard to reach areas. The waterproof and dustproof camera is perfect to use in wet conditions such as pipes, sinks, and gutters. Launch the WANDIT app for a wide angle view and image capture, right to your phone. Take and save high-resolution images even in low-light settings.
SIMPLE, SOLID, AND STRONG TO SEE ABOVE AND BEYOND - WANDIT offers a sturdy, extendable wand with a bendable, flexible pointer and a built-in 360º flexible HD 1080p camera to capture high-resolution images. WANDIT won’t let you down - the flexible camera end can be bent to shape and sent into areas above, below, and anywhere in between. No more floppy cables!
PATENTED DESIGN — Non-slip cushioned grip with ergonomic handle with an extendable, adjustable reach. WANDIT easily stores in your toolbox or pocket for quick grab-and-go use.
Specification:
360º flexible camera tip
2 megapixel 1080p HD camera
Auto-focus for a crisp image every time
Brightness wheel with 7 white LED's
Flexible
100% waterproof, 100% dustproof
Extendable, telescopic wand with 104cm reach
Provides clear views in hard to reach, hard to see areas, directly to your phone
With free WANDIT app, you view, capture, and save images directly to your phone
iOS and Android compatible
Wireless
Portable and Easy to carry - store in your toolkit or pocket
USB Rechargeable (lithium ion battery cell)
1000 charge cycles
15m range from on-board WiFi hot spot
100 minutes of continuous use
Lightweight at 280g
Non-slip cushioned grip handle