0
1

12"/300mm Rule for KCS300 Combination Set

Order Code: ZT1015287X

£13.99 Inc VAT (20%)
£15.9912.5% off
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

300/12" hardened stainless steel rule, metric and inch measurements with graduations in 0.5mm and 1/64". For combination set KEN-330-3250K.

Specifications for 12"/300mm Rule for KCS300 Combination Set
  • Material
    Stainless Steel
  • Surface Finish
    Satin Chrome
  • Includes
    Spare Part Only
  • Size
    300mm
  • Additional Features
    FOR COMBINATION SET FOR KEN3303250K
  • Type
    Rule