Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Measuring & Test Equipment
Test Gauges & Accessories
Non-Mechanical Gauges
Rules & Direct Reading Gauges
Combination Sets
(26)
Brand
(26)
Kennedy
(8)
MEY CHAIR
(3)
Moore & Wright
(11)
Oxford
(4)
Rating
(15)
(11)
(3)
(1)
Price
£1
£400
£1 - £400
Special Offers
(10)
BulkDiscount
(6)
ClearanceProduct
(2)
ReducedPrice
(2)
Type
(20)
Combination Accessories
(3)
Combination Set
(4)
Protractor
(2)
Rule
(6)
Spare Parts
(1)
+3 more
Size
(14)
30cm
(1)
90°
(1)
180°
(1)
180° (Protractor head)
(1)
300
(4)
+4 more
Number of Pieces
(18)
1
(14)
4
(3)
12
(1)
Material
(7)
Stainless Steel
(3)
Steel
(4)
Head Type
(9)
Center head
(2)
Centre head
(1)
Protractor head
(3)
Square
(1)
Square Head
(1)
+1 more
Head Material
(7)
Stainless Steel
(1)
Steel
(6)
System of Measurement
(25)
Imperial
(10)
Metric
(15)
Includes
(16)
Centre head
(1)
Centre Head
(2)
Protractor head
(1)
Protractor Head
(2)
Rule
(1)
+4 more
Additional Features
(18)
Can be used as a square, mitre, depth and height gauge
(1)
Centrally Mounted Protractor Vial Allows Unrestricted Viewing
(2)
Centrally mounted spirit level vial
(1)
Clipped Corner on Rule to Maximise Capability
(2)
Deeply etched graduations on both sides
(1)
+9 more
Measuring & Test Equipment
Test Gauges & Accessories
Non-Mechanical Gauges
Rules & Direct Reading Gauges
Combination Sets
Find Combination Sets Products
Sort By
List View
Grid View
Multi-Function Combination Sets
By
Kennedy
Get it by
Mon, 30th Dec
From
£46.99
Inc VAT
Up to 5.5% off
View 2 Variants
Combination Sets - Accessories: Rules & Heads
By
Moore & Wright
Get it by
Mon, 30th Dec
From
£44.99
Inc VAT
View 7 Variants
Combination Sets
By
Moore & Wright
Get it by
Mon, 30th Dec
From
£219.99
Inc VAT
View 2 Variants
12"/300mm Rule for KCS300 Combination Set
By
Kennedy
Get it by
Mon, 30th Dec
#BulkDiscount
£18.39
Inc VAT
1
Add To Basket
Centre Head for Combination Set
By
Kennedy
Get it by
Mon, 30th Dec
£11.29
Inc VAT
1
Add To Basket
Spare Heads and Rules for Full Scale Combination Set
By
Oxford
Get it by
Mon, 30th Dec
From
£19.99
Inc VAT
View 3 Variants
Square Head for Combination Set
By
Kennedy
Get it by
Mon, 30th Dec
£16.99
Inc VAT
1
Add To Basket
Ruler for Combination Set 12"/300mm
By
Kennedy
Get it by
Mon, 30th Dec
£10.39
Inc VAT
1
Add To Basket
Protractor for Combination Set
By
Kennedy
Get it by
Mon, 30th Dec
£19.99
Inc VAT
1
Add To Basket
Vial Assembly to Suit Multi-function Combination Set
By
Oxford
Get it by
Mon, 30th Dec
#BulkDiscount
#ClearanceProduct
£1.29
Inc VAT
1
Add To Basket
MW521-01 Workshop Combination Set 300mm/12
By
Moore & Wright
Get it by
Mon, 30th Dec
£200.26
Inc VAT
1
Add To Basket
CSME12 Full Set, Rul/Protractor head/Square head/Centre Head 300mm/12
By
Moore & Wright
Get it by
Mon, 30th Dec
£399.99
Inc VAT
1
Add To Basket
SwitchROLL Accessory Set, Grooves, Length 295 mm, Black
By
MEY CHAIR
Get it in
15-19
working days
£69.99
Inc VAT
1
Add To Basket
SwitchROLL Accessory Set, Large Nubs, Length 295 mm, Black
By
MEY CHAIR
Get it in
15-19
working days
£65.99
Inc VAT
1
Add To Basket
SwitchROLL Accessory Set, Spiral, Length 295 mm, Black
By
MEY CHAIR
Get it in
15-19
working days
£71.99
Inc VAT
1
Add To Basket
Screw Assembly to Suit KEN3303040K (Blue Version)
By
Kennedy
Get it by
Mon, 30th Dec
#BulkDiscount
#ClearanceProduct
#ReducedPrice
£9.49
Inc VAT
£10.99
13.5% off
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome