Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test Gauges & Accessories
Non-Mechanical Gauges
Rules & Direct Reading Gauges
Combination Sets
Vial Assembly to Suit Multi-function Combination Set
By Oxford
View all 1 reviews
Order Code:
ZT1015295X
£1.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.29
0%
20 - 49
£1.24
4%
50 - 99
£1.19
8%
100 - 199
£1.14
11.5%
200 +
£1.08
16.5%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
1.29
https://www.zoro.co.uk/shop/measuring-and-test-equipment/combination-sets/vial-assembly-to-suit-multi-function-combination-set/p/ZT1015295X
Add to quotation
Schedule an order and save 5%
View all Combination Sets
Description
Spares:
Screw Assembly
Vial Assembly
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Vial Assembly to Suit Multi-function Combination Set
Number of Pieces
1
System of Measurement
Metric
Additional Features
Spares to suit Oxford Combination Set OXD-330-3850K
Type
Vial Assembly
Includes
Spare Part Only
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome