Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Measuring & Test Equipment
Test Gauges & Accessories
Non-Mechanical Gauges
Rules & Direct Reading Gauges
Levels
(33)
Brand
(33)
Amtech
(1)
Draper
(1)
Hosefit
(1)
Level Developments
(10)
Mitutoyo
(1)
+5 more
Rating
(6)
(2)
(4)
Price
£3
£2.2K
£3 - £2.2K
Special Offers
(7)
BulkDiscount
(3)
ClearanceProduct
(2)
ReducedPrice
(2)
Product Type
(3)
Boat Level
(1)
Drum Handling
(1)
Line Level
(1)
Type
(12)
Circular Level
(3)
Engineer's Levels
(2)
Frame Level
(3)
Replacement Vial
(1)
Spirit Levels
(3)
Sensitivity
(11)
0.02mm/m
(2)
0.05mm/m
(1)
0.3mm/m
(3)
1 min
(2)
10mins per 2mm
(1)
+1 more
Material
(9)
Carbon Steel
(1)
Cast Iron
(5)
Cast aluminium
(1)
Impact resistant plastic
(1)
Steel, Chrome Plated
(1)
Length
(11)
51mm
(1)
85mm
(1)
165mm
(2)
200mm
(2)
250mm
(1)
+3 more
Number of Vials
(9)
1
(6)
2
(3)
Additional Features
(61)
1 Division = 0.02mm/m
(2)
1 Division = 0.05mm/m
(1)
Adjustable Precision Ground Glass Vials
(3)
Certification can be Supplied to BS958 and DIN877
(3)
Chrome Plated Aluminium Housing
(3)
+21 more
Measuring & Test Equipment
Test Gauges & Accessories
Non-Mechanical Gauges
Rules & Direct Reading Gauges
Levels
Find Levels Products
Sort By
List View
Grid View
Engineer's Level
By
Oxford
Get it by
Thu, 2nd Jan
#BulkDiscount
#ClearanceProduct
From
£53.99
Inc VAT
View 2 Variants
ELS 06 Vials (Els/Elm)
By
Moore & Wright
Get it by
Thu, 2nd Jan
£27.99
Inc VAT
1
Add To Basket
Engineer's Levels
By
Moore & Wright
Get it by
Thu, 2nd Jan
From
£18.39
Inc VAT
View 3 Variants
Circular Spirit Levels
By
Level Developments
Get it by
Thu, 2nd Jan
From
£9.99
Inc VAT
View 5 Variants
Float Level Gauge - FG4E
By
Hosefit
Get it by
Mon, 6th Jan
£47.99
Inc VAT
1
Add To Basket
Engineer's Level
By
Moore & Wright
Get it by
Thu, 2nd Jan
From
£169.99
Inc VAT
View 2 Variants
P4820 2 Piece Line Level
By
Amtech
Get it by
Mon, 6th Jan
#BulkDiscount
#ReducedPrice
£3.29
Inc VAT
1
Add To Basket
Boat Level 250mm
By
Draper
Get it in
15-17
working days
£14.99
Inc VAT
1
Add To Basket
IP65 Magnetic Digital Level
By
Moore & Wright
Get it by
Fri, 3rd Jan
£119.99
Inc VAT
1
Add To Basket
Digital Mini-Mag Level
By
Moore & Wright
Get it by
Fri, 3rd Jan
£92.99
Inc VAT
1
Add To Basket
Square Frame Level
By
Level Developments
Get it in
9-13
working days
From
£529.99
Inc VAT
View 4 Variants
Fill Level Indicator, Steel, Chrome Plated, 3/4'' Drum Tap
By
SIMON, EVERS & CO. GMBH
Get it in
6-8
working days
£169.99
Inc VAT
1
Add To Basket
Level Sensor NB-3
By
Mitutoyo
Get it in
5-10
working days
£2,199.99
Inc VAT
1
Add To Basket
Red Stick Level 60cm
Get it by
Thu, 2nd Jan
£69.99
Inc VAT
1
Add To Basket
Precision Engineers Level 125MMLONG Sensitivity 0.1MM/M
Get it by
Thu, 2nd Jan
£279.99
Inc VAT
1
Add To Basket
Precision Engineers Level 125MMLONG Sensitivity 0.02MM/M
Get it by
Thu, 2nd Jan
£289.99
Inc VAT
1
Add To Basket
Precision Engineers Level 125MMLONG Sensitivity 0.05MM/M
Get it by
Thu, 2nd Jan
£279.99
Inc VAT
1
Add To Basket
Precision Engineers Level 200MMLONG Sensitivity 0.05MM/M
Get it by
Thu, 2nd Jan
£319.99
Inc VAT
1
Add To Basket
Precision Engineers Level 200MMLONG Sensitivity 0.1MM/M
Get it by
Thu, 2nd Jan
£319.99
Inc VAT
1
Add To Basket
Precision Engineers Level 200MMLONG Sensitivity 0.02MM/M
Get it by
Thu, 2nd Jan
£329.99
Inc VAT
1
Add To Basket
0-42-130 Horizontal/Vertical Pocket Level
By
Stanley
Get it in
9-13
working days
£11.99
Inc VAT
1
Add To Basket
61R-0.1-500 Precision Engineers Level 500mm 0.1mm/M
By
Level Developments
Get it in
9-13
working days
£699.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome