TheMoore Wright Digital Mini-Mag Level has a 360 measuring range in four quadrants of 90.Embedded magnets on two sides allow you to keep the product stable on a magnetic surface.Powered by a standard 9V battery for ease of use.Specifications:Accuracy: 0.2.Resolution: 0.05.Dimensions (LxHxW) : 60 x 60 x 35mm