LTW325 Earth Loop Tester

Order Code: ZT1253641X

£829.99 Inc VAT (20%)


Description

The mid-range model in Megger's LTW300 range of earth loop testers, the LTW325 builds upon the functionality of the LTW315 and adds such functionality as the ability to display Max Zs and R1 + R2.

Capable of full 2 wire loop testing designed not to trip 30ma RCDs and suitable for use with a wide range of voltages, the Megger LTW325 can be used to quickly and easily verify the loop impedance of electrical circuits without directly disconnecting the electrical supply. Loop testing is performed using only 2 leads and can be connected as phase to earth, phase to neutral or phase to phase.

An integrated no-trip loop test ensures that the Megger LTW325 will not trip any RCD ≥30mA while a separate high current loop test can be used should there not be an RCD fitted to the system. To ensure accuracy when testing this earth loop tester also includes an integrated electrical noise detection filter that will detect and filter out the effects of heavy electrical noise which can have a negative effect on training results.

- 2-wire non trip loop testing
- 2 wire fast testing (high current)
- Suitable for use on 110V to 280V applications
- Also suitable for use on 50V to 440V applications
- Phase to phase testing
- 20 KA PFC range
- 0.01Ω resolution
- Automatic noise detection and correction
- Auto loop test initiation
- Voltage and frequency measurements
- Max Zs display
- R1 + R2 display

See full description
Specifications for LTW325 Earth Loop Tester
  • Voltage
    50 - 440V
    110 - 280V
  • Measurement Category
    IEC61010-1 CAT IV 300 V
  • MFR Part No.
    LTW325-EU-BS
  • Contents
    User CD
    2 Wire Leadset with Crocodile Clips
    AU/NZ Plug Test Lead -EU-AU
    Hard Carry Case
    Schuko Plug Test Lead -EU-SC
    BS1363 13A plug UK to 3x4mm Socket Leadset
  • Depth
    78mm
  • Width
    148mm
  • Length
    203mm
  • Weight
    1000g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome