Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test Gauges & Accessories
Instrument Stands
Magnetic Stand Fitments
1/8" & 1/4" Spigot Fitment to Fit 10mm Bar
By Kennedy
View all 1 reviews
Order Code:
ZT1017394X
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/magnetic-stand-fitments/1-8-inch-and-quarter-inch-spigot-fitment-to-fit-10mm-bar/p/ZT1017394X
Add to quotation
Schedule an order and save 5%
View all Magnetic Stand Fitments
Description
With lug adaptor, 1/4" I/D lug. Accepts 1/8” and 1/4” spigot. To fit 10mm bar.
Tags:
#BulkDiscount
Specifications
Specifications for 1/8" & 1/4" Spigot Fitment to Fit 10mm Bar
Type
Stand Fitments
To Suit
1/8"& 1/4" Spigot To Fit 10mm Bar
Thread Size
M8 x 1.25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome