Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Measuring & Test Equipment
Test Gauges & Accessories
Instrument Stands
Magnetic Stand Fitments
(16)
Brand
(16)
Eclipse Magnetics
(8)
Kennedy
(8)
Rating
(2)
(2)
Price
£3
£160
£3 - £160
Special Offers
(15)
BulkDiscount
(15)
Type
(10)
Heavy Duty Fitments
(2)
Medium Duty Fitments
(1)
Light Duty Fitment
(1)
Light Duty Fitments
(1)
Stand Fitments
(5)
Crossbar Length
(4)
150mm
(1)
165mm
(2)
200mm
(1)
Crossbar Diameter
(4)
10mm
(2)
14mm
(1)
6.3mm
(1)
Pillar Diameter
(3)
12.5mm
(1)
20mm
(1)
6mm
(1)
Thread Size
(9)
M6
(1)
M8 x 1.25mm
(8)
Size
(12)
10mm
(1)
12mmx10mm
(1)
1/4"x5/16"
(1)
Clamp hole: 8mm
(1)
Adjustable columns (max): 15 x 280mm
(1)
+6 more
Measuring & Test Equipment
Test Gauges & Accessories
Instrument Stands
Magnetic Stand Fitments
Find Magnetic Stand Fitments Products
Sort By
List View
Grid View
12mm x 10mm Knuckle Clamp
By
Kennedy
Get it by
Mon, 30th Dec
#BulkDiscount
£4.99
Inc VAT
1
Add To Basket
3-POINT MAG Medium Duty Fitment
By
Kennedy
Get it by
Mon, 30th Dec
#BulkDiscount
£26.99
Inc VAT
1
Add To Basket
10mm Crossbar Assembly
By
Kennedy
Get it by
Mon, 30th Dec
#BulkDiscount
£8.99
Inc VAT
1
Add To Basket
10mm MAG Plain Heavy Duty Fitment
By
Kennedy
Get it by
Mon, 30th Dec
#BulkDiscount
£10.99
Inc VAT
1
Add To Basket
1/8" & 1/4" Spigot Fitment to Fit 10mm Bar
By
Kennedy
Get it by
Mon, 30th Dec
#BulkDiscount
£3.99
Inc VAT
1
Add To Basket
6.3mm MAG Plain Light Duty Fitment
By
Kennedy
Get it by
Mon, 30th Dec
#BulkDiscount
£7.99
Inc VAT
1
Add To Basket
10mm MAG Fine Adjusting Heavy Duty Fitment
By
Kennedy
Get it by
Mon, 30th Dec
#BulkDiscount
£9.99
Inc VAT
1
Add To Basket
1/4" x 5/16" Knuckle Assembly
By
Kennedy
Get it by
Mon, 30th Dec
#BulkDiscount
£8.49
Inc VAT
1
Add To Basket
Mechanical Fitment Stands
By
Eclipse Magnetics
Get it in
11-16
working days
#BulkDiscount
From
£43.99
Inc VAT
View 2 Variants
Heavy Duty Fitment
By
Eclipse Magnetics
Get it in
13-15
working days
#BulkDiscount
From
£59.98
Inc VAT
View 3 Variants
Light Duty Fitment
By
Eclipse Magnetics
Get it in
13-15
working days
#BulkDiscount
From
£63.96
Inc VAT
View 2 Variants
RP907S Flexible Snake Arm with Fine Adjustment Fitment
By
Eclipse Magnetics
Get it in
13-15
working days
#BulkDiscount
£81.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome