Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test Gauges & Accessories
Instrument Stands
Magnetic Stand Fitments
6.3mm MAG Plain Light Duty Fitment
By Kennedy
Order Code:
ZT1017392X
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/magnetic-stand-fitments/6-3mm-mag-plain-light-duty-fitment/p/ZT1017392X
Add to quotation
Schedule an order and save 5%
View all Magnetic Stand Fitments
Description
Fitted as standard to KEN-333-2010K.
Column: 6.3mm x 120mm.
Threaded: M6 x 1mm.
Tags:
#BulkDiscount
Specifications
Specifications for 6.3mm MAG Plain Light Duty Fitment
To Suit
1/4" I/D Lug, Stem/Spigot Dia. 5/16"
Thread Size
M8 x 1.25mm
Type
Light Duty Fitments
Size
Column: 6.3 x 120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome