Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test Gauges & Accessories
Instrument Stands
Magnetic Stand Fitments
10mm Crossbar Assembly
By Kennedy
Order Code:
ZT1017389X
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/magnetic-stand-fitments/10mm-crossbar-assembly/p/ZT1017389X
Add to quotation
Schedule an order and save 5%
View all Magnetic Stand Fitments
Description
With lug adaptor, 1/4" I/D lug. Accepts 4, 8 and 10mm spigot. To fit 10mm bar.
Tags:
#BulkDiscount
Specifications
Specifications for 10mm Crossbar Assembly
To Suit
4, 8, and 10mm Spigot To Fit 10mm Bar
Thread Size
M8 x 1.25mm
Size
10mm
Type
Stand Fitments
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome