10mm MAG Plain Heavy Duty Fitment

10mm MAG Plain Heavy Duty Fitment

Order Code: ZT1017384X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Fitted as standard to KEN-333-2100K & KEN-333-2030K. To suit 1/4" I?D lug, stem/spigot dia 1/8", 1/4", 5/16" and 3/8".
Column: 12mm x 175mm.
Cross Bar: 10mm x 165mm.
Threaded: M8 x 1.25mm.

See full description
Specifications for 10mm MAG Plain Heavy Duty Fitment
  • Thread Size
    M8 x 1.25mm
  • Size
    Cross bar: 10 x 165mm
    Column: 12 x 175mm
  • To Suit
    1/4" I/D Lug, Stem/Spigot Dia. 1/8", 1/4", 5/16" & 3/8"
  • Type
    Heavy Duty Fitments

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome