10mm MAG Fine Adjusting Heavy Duty Fitment

Order Code: ZT1017383X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Fitted as standard to KEN-333-2060K & KEN-333-2050K. To suit 1/4" I/D lug, stem/spigot diameter 1/8", 1/4", 5/16" and 3/8".
Column: 12mm x 175mm.
Cross Bar: 10mm x 165mm with fine adjustment.
Threaded: M8 x 1.25mm.

Specifications for 10mm MAG Fine Adjusting Heavy Duty Fitment
  • To Suit
    1/4" I/D Lug, Stem/Spigot Dia.1/8", 1/4", 5/16" and 3/8"
  • Type
    Heavy Duty Fitments
  • Size
    Cross bar: 10 x 150mm
    Column: 12 x 175mm
  • Thread Size
    M8 x 1.25mm
  • MFR Part No.
    RP991BLKEN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome