3-POINT MAG Medium Duty Fitment

Order Code: ZT1017382X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Fitted as standard to KEN-333-2110K.
To suit 1/4" I/D lug, dovetails, stem/spigot diameter 5/16".
3 point adjustable column: 15mm x 280mm max.
Threaded: M8 x 1.25mm.

Specifications for 3-POINT MAG Medium Duty Fitment
  • Type
    Medium Duty Fitments
  • Size
    Clamp hole: 8mm
    Adjustable columns (max): 15 x 280mm
  • To Suit
    1/4" I/D Lug, Dovetails Stem/Spigot Dia. 5/16"
  • Thread Size
    M8 x 1.25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome