Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test Gauges & Accessories
Instrument Stands
Magnetic Stand Fitments
1/4" x 5/16" Knuckle Assembly
By Kennedy
1 Review
Order Code:
ZT1017391X
£8.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.49
0%
5 - 9
£8.15
4%
10 - 19
£7.81
8%
20 - 49
£7.47
12%
50 +
£7.13
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
8.49
https://www.zoro.co.uk/shop/measuring-and-test-equipment/magnetic-stand-fitments/quarter-inch-x-5-16-inch-knuckle-assembly/p/ZT1017391X
Add to quotation
Schedule an order and save 5%
View all Magnetic Stand Fitments
Description
For fitting between columns and mounting spigots. Simple Type.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 1/4" x 5/16" Knuckle Assembly
To Suit
5/16"& 1/4" Spigot To Fit 10mm Bar
Size
1/4"x5/16"
Type
Stand Fitments
Thread Size
M8 x 1.25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome