Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test Gauges & Accessories
Instrument Stands
Magnetic Stand Fitments
12mm x 10mm Knuckle Clamp
By Kennedy
Order Code:
ZT1017386X
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it on
Thu, 21st Nov
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/magnetic-stand-fitments/12mm-x-10mm-knuckle-clamp/p/ZT1017386X
Add to quotation
Schedule an order and save 5%
View all Magnetic Stand Fitments
Description
For fitting between columns and mounting spigots. Simple Type.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 12mm x 10mm Knuckle Clamp
To Suit
12mm & 10mm O/D
Type
Stand Fitments
Thread Size
M8 x 1.25mm
Size
12mmx10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome