Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
101385 Steel Metric M2.5x0.45 Conical Contact Element 5mm Length 90
By Mitutoyo
Order Code:
ZT4930788S
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-accessories/101385-steel-metric-m2-5x0-45-conical-contact-element-5mm-length-90/p/ZT4930788S
Add to quotation
View all Micrometer Accessories
Description
Mitutoyo 101385 Steel Metric M2.5x0.45 Conical Contact Element 5mm Length 90°
Specifications
Specifications for 101385 Steel Metric M2.5x0.45 Conical Contact Element 5mm Length 90
Material
Steel
Product Type
Conical Contact Element
Length
5mm
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome