Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
120055 Ruby Metric M2.5 0.45 Contact Element Ball Point 25mm Length 3mm
By Mitutoyo
Order Code:
ZT4931101S
£30.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-accessories/120055-ruby-metric-m2-5-0-45-contact-element-ball-point-25mm-length-3mm/p/ZT4931101S
Add to quotation
View all Micrometer Accessories
Description
Mitutoyo 120055 Ruby Metric M2.5×0.45 Contact Element Ball Point 25mm Length Ø3mm
Specifications
Specifications for 120055 Ruby Metric M2.5 0.45 Contact Element Ball Point 25mm Length 3mm
Length
25mm
Product Type
Contact Element
System of Measurement
Metric
Diameter
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome