Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
21AZA320 Carbide Metric M2.5 0.45 Waterproof Contact Element Ball Point 12.1mm Length 3mm
By Mitutoyo
Order Code:
ZT4931511S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-accessories/21aza320-carbide-metric-m2-5-0-45-waterproof-contact-element-ball-point-12-1mm-length-3mm/p/ZT4931511S
Add to quotation
View all Micrometer Accessories
Description
Mitutoyo 21AZA320 Carbide Metric M2.5×0.45 Waterproof Contact Element Ball Point 12.1mm Length Ø3mm
Specifications
Specifications for 21AZA320 Carbide Metric M2.5 0.45 Waterproof Contact Element Ball Point 12.1mm Length 3mm
Length
12.1mm
Material
Carbide
System of Measurement
Metric
Diameter
3mm
Product Type
Contact Element
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome