Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
Back Plate 1000mm Series104
By Mitutoyo
Order Code:
ZT4937069S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 +
£11.69
10%
1
Add to basket
Get it in
5-10
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-accessories/back-plate-1000mm-series104/p/ZT4937069S
Add to quotation
View all Micrometer Accessories
Description
Back Plate 1000mm Series104
Tags:
#BulkDiscount
Specifications
Specifications for Back Plate 1000mm Series104
Length
1000mm
Product Type
Back Plate