Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
Contact Element Cylinder, M2, 5x0, 45 D=0, 45mm, 5mm Length, Carbide, Metric
By Mitutoyo
Order Code:
ZT4930728S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
5-10
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-accessories/contact-element-cylinder-m2-5x0-45-d-0-45mm-5mm-length-carbide-metric/p/ZT4930728S
Add to quotation
View all Micrometer Accessories
Description
Contact Element Cylinder, M2, 5x0, 45 D=0, 45mm, 5mm Length, Carbide, Metric
Specifications
Specifications for Contact Element Cylinder, M2, 5x0, 45 D=0, 45mm, 5mm Length, Carbide, Metric
Material
Carbide
System of Measurement
Metric
Type
Contact Element Cylinder
Length
5mm
Diameter
0.45mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome