Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
Name Plate 1000mm Series105
By Mitutoyo
Order Code:
ZT4943579S
£14.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.29
0%
5 +
£13.72
4%
1
Add to basket
Get it in
5-10
working days
Available
GBP
14.29
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-accessories/name-plate-1000mm-series105/p/ZT4943579S
Add to quotation
View all Micrometer Accessories
Description
Name Plate 1000mm Series105
Tags:
#BulkDiscount
Specifications
Specifications for Name Plate 1000mm Series105
Series
105
Length
1000mm
Product Type
Name Plate